Cast Iron 3 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXK3

  • Zoro # G3026597


product price:  $1,322.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXK3
Zoro #
G3026597
UPC #
190735242575
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Max. Dia. Solids
5/16 in
Length
17 1/4 in
Height
9 in
Manufacturers Warranty Length
1 yr
Width
8 3/4 in
Overall Width
8.8 in
Overall Height
8.9 in
Overall Length
17.2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.31 in
Compatible Intake Pipe Size
1 1/2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
131 ft
Max. Pressure - Pumps
56 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 50 Ft. of Head
87
GPM of Water @ 30 Ft. of Head
98
Max. Pressure
56 psi
GPM of Water @ 90 Ft. of Head
55
GPM of Water @ 10 Ft. of Head
107
GPM of Water @ 25 Ft. of Head
100
GPM of Water @ 130 Ft. of Head
2
Duty
Continuous
Phase
Three
Impeller Type
Closed
Best Efficiency GPM @ Head
95 @ 57 ft
Housing Material
Cast iron
Voltage
208-230/460VAC
HP
3
Agency Compliance
UL Approval in Motor
Outlet
1-1/4"
GPM of Water @ 100 Ft. of Head
43
Bearing Type
Ball
GPM of Water @ 20 Ft. of Head
103
Impeller Material
Cast Iron
GPM of Water @ 40 Ft. of Head
92
Inlet
1-1/2"
Amps
8.3-7.6/3.8
Includes
Manual
Frame
56J
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Motor Type
TEFC
Hz
60
Item
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 80 Ft. of Head
63
Motor RPM
3,450 RPM
Max. Liquid Temp.
200 Degrees F
Max. Case Pressure
200 psi
GPM of Water @ 120 Ft. of Head
17
Port Rotation
4 Position Increments
Max. Specific Gravity
1.0
Wetted Materials
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
GPM of Water @ 110 Ft. of Head
32
GPM of Water @ 15 Ft. of Head
105
GPM of Water @ 60 Ft. of Head
79
GPM of Water @ 70 Ft. of Head
72
Seal Material
Viton
Inlet Pressure
200 psi
Features
Continuous High Pressure Circulation and Transfer Non Flammable Liquids
Standards
UL Listed (Motor Only)
Intake Type
NPT
Maximum RPM
3,450 RPM
Feet of Head (Minimum)
10 ft
Motor Frame Designation
56J
Flow Rate @ 40 ft of Head (Maximum)
92 gpm
Flow Rate @ 80 ft of Head (Maximum)
63 gpm
Flow Rate @ 10 ft of Head (Maximum)
107 gpm
Maximum Media Temperature
200 Degrees F
Frequency
60 Hz
Flow Rate @ 120 ft of Head (Maximum)
17 gpm
Duty Cycle
Continuous
Pump Housing Material
Cast Iron
Nameplate Voltage
230/460V AC
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Maximum Feet of Head
130 ft
Shut Off Pressure (Maximum)
56 psi
Shaft Material
Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
103 gpm
Flow Rate @ 100 ft of Head (Maximum)
43 gpm
Specific Gravity (Maximum)
1
Flow Rate @ 50 ft of Head (Maximum)
87 gpm
Flow Rate @ 70 ft of Head (Maximum)
72 gpm
Best Efficiency Flow
95 gpm
Horsepower
3 hp
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Discharge Rotation
90 Degrees Increments
Flow Rate @ 60 ft of Head (Maximum)
79 gpm
Flow Rate @ 90 ft of Head (Maximum)
55 gpm
Impeller Design
Closed
Best Efficiency Head
57 ft
Wetted Material
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Compatible with Media Type
Non-Flammable Liquids
Discharge Type
NPT
Seal Type
Mechanical
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 92 gpm, Flow Rate @ 60 ft of Head (Maximum) 79 gpm, Flow Rate @ 80 ft of Head (Maximum) 63 gpm, Maximum Feet of Head 130 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 107 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.