6" Wafer Flange Stainless Steel Double Disc Check Valve

  • Mfr # 0600-150WTTTM-T

  • Zoro # G3034726


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Wafer Flanged
Connection
150 Class Wafer Flange
Body Material
Stainless steel
Max. Pressure
285 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0600-150WTTTM-T
Zoro #
G3034726
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6"
Pipe or Tube Size - Check Valves
6"
Length
3-7/8"
Width
8-3/4"
Overall Height
8-3/4"
Size
6"
Overall Length
8.75 in
Pipe or Tube Size
6 in
Nominal Valve Size
6 in
Connection Size - Side 1
6 in

Details

Connection Type
Wafer Flanged
Connection
150 Class Wafer Flange
Body Material
Stainless steel
Max. Pressure
285 psig
Connection Type - Check Valves
Flange x Flange
Max. Water Pressure - Valves
285 psi @ 600 Degrees F
Material of Construction
stainless steel
Body Material - Valves
Stainless Steel
Full Flow - Valves
Yes
Max. Steam Pressure - Valves
285 psi WSP
Mounting Orientation - Check Valves
Horizontal, Vertical
Min. Temp. - Valves
60 Degrees F
Standards
API 594, API 598
Item
Double Disc Check Valve
Flow Design
Single
Max. Temp.
600 Degrees F
Seat Material
CF8M Stainless Steel
Spring Material
Inconel X-750
Cracking Pressure - Check Valves
0.300 to 1.250 psi
Seal Material - Check Valves
Metal
Sub-Category
Stainless Steel
Mechanism and Body Design
Inline Double Disc
Spring Material - Check Valves
Stainless Steel
Flow - Valves
3500 gpm
Application - Valves
Process Piping
Seat Material - Check Valves
Stainless Steel
Max. Temp. - Valves
600 Degrees F
Cracking Pressure
0.3 psid
Item - Check Valves
Check Valve
Seal Material
CF8M Stainless Steel
Flow
3,500 gpm
Mounting Orientation
Horizontal, Vertical
Type
Double Disc
Valve Body Style
Inline
Maximum Pressure - Operating
285 psi
Connection Type - Side 1
Wafer
For Media
Process Piping
Check Mechanism Material
CF8M Stainless Steel
ANSI Flange Class
Class 150
Connection Type - Side 2
Wafer
Maximum Pressure - Steam
285 psi
Operating Temperature - Maximum
600 Degrees F
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
60 Degrees F
Check Mechanism
Double Disc

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Double Disc, Body Material - Valves Stainless Steel, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 600 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 285 psi @ 600 Degrees F, Max. Steam Pressure - Valves 285 psi WSP, Seat Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.