Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # T5015

  • Zoro # G304393270


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5015
Zoro #
G304393270
UPC #
07847739205
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Face Plate Height
2.4 in
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application Environment
Commercial
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
Yes
HP
1/2 hp
Wiring Method - Plugs and Receptacles
Side
Outlet Type - Plugs and Receptacles
Single
Sub-Category
Single Receptacles
Material
Thermoplastic Nylon (Body and Face)
Number of Outlets
1
Polarized
Yes
GFCI
No
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1/2 hp
Contact Material
Brass
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Grade
Federal Specification
NEMA Enclosure Rating
Not Rated
Connection Orientation
Straight
Market
Commercial
Cover Type
No Cover
Housing Material
Thermoplastic Nylon
Termination
Side Wire
Dielectric Voltage
Withstands 2000V per UL498
Strap Material
Zinc-Plated Steel
Screw Terminal Torque
14-18 in-lbs
ANSI
C-73
Clamp Nuts
Zinc-Plated Steel
CSA C22.2 No. 42
File 152105
Device Type
Single Receptacle Outlet
Current Limiting
Full Rated Current
Body Material
Thermoplastic Nylon
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
At Rated Voltage
1/2 HP
Line Contacts
Brass Triple-Wipe
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Operating Temperature
-40°C to 60°C
Ground Clips
Brass-Plated
Face Material
Thermoplastic Nylon
Wire
3
Pole
2
Terminal Screws
Brass 10-32
UL498
File E13399
Grounding Screw
Brass 8-32
Feature
Tamper-Resistant|Smooth Face
Terminal Accom.
14-10 AWG

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.