Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, White
Mfr # T5015-W
Zoro # G304836418
product price: $6.79
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T5015-W
Zoro #
G304836418
UPC #
07847738179
Country of Origin
Mexico
Dimensions
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Face Plate Height
2.4 in
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, UL Listed
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.