
Paragon Dining Chair 2.0 in Black and Cane, Set of 4
Mfr # 2-DCCA12-BK
Zoro # G304838016
product price:Â $1,365.99
/ea
Free Shipping & Returns
Key Features
Material
Ash Wood Frame
Width (In.)
17.52 in
Depth (In.)
18.9 in
Height (In.)
35.43 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-DCCA12-BK
Zoro #
G304838016
UPC #
810077086094
Country of Origin
China
Dimensions
Width (In.)
17.52 in
Depth (In.)
18.9 in
Height (In.)
35.43 in
Chair Back Height
17.32 in
Seat Depth
15.75 in
Seat Width
17.52 in
Chair Back Width
14.96 in
Seat Height
18.11 in
Details
Item
Dining Chairs
Material
Ash Wood Frame
Color
Black and Grey
Finish
Matte
Capacity
275 lb
Collection
Paragon 2.0
Assembly Required
No
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 17.52 in. Length, 35.43 in. Height, 18.9 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Optional Seat Cushion Included to Add Extra Comfort! * Unique Tall Round Backrest for Style and Comfort. * Seat Height Measures: 19.29 in. With Weight Capacity of 275 Lbs. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.