Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT, Bottom Location, Stainless Steel Case Material

  • Mfr # 20W1005SH 02L XZG 100#

  • Zoro # G304853491


product price:  $16.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20W1005SH 02L XZG 100#
Zoro #
G304853491
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
Gauge Case Material
Stainless Steel
Series
1005
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
Liquid-Filled Case
No
Case Color
Stainless Steel
Process Connection Gender
Male
Socket Material
Brass
Process Temperature Range
-40 Degrees to 150 Degrees F
Case Material
Stainless Steel
Sensor Material
Bronze
Gauge Application
Corrosion-Resistant Case
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Stainless Steel, Primary Pressure Range 0 to 100, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products