Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6FEL2N-316
Zoro #
G3053206
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/8 in
Hex Size
5/8 in
Compression Thread Size
9/16-20
Thread Size
1/8
Length
1.20
Details
Item
Female Elbow, 90 Degrees
Temp. Range
-425 Degrees to 1200 Degrees F
Sub-Category
Elbows
Type
A-LOK(R)
Connection
Female NPT
Description
Female Elbow, 90 Degrees , Hex Size 5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.