1-1/4" FNPT Polypropylene Ball Valve 3-Way, Port: Full

  • Mfr # V125SL

  • Zoro # G3058386


product price:  $74.59
/ea

Key Features

Ball Material
Polypropylene
Body Style
Inline Single Union
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V125SL
Zoro #
G3058386
UPC #
791206021875
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.63 in
Outlet Connection Size - Side 1
1 1/4 in
Handle Length
4.41 in
Nominal Valve Size
1 1/4 in
Outlet Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Polypropylene
Body Style
Inline Single Union
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Handle Type
Lever
Stem Material
PTFE
Body Material
Plastic
Handle Material
Polypropylene
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
100 PSI CWP
Stem Type
Self-Lubricating
Seat Material
PTFE
Seal Material
EPDM
Type
Three Piece, Three Way
3-A Standard Compliance
Not Rated
Flow Pattern
L Flow
Outlet Connection Type - Side 1
NPT
Color - Valve Handle
Yellow
Vacuum Service Rating
Not Available
Outlet Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Outlet Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
Not Available
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Inlet Connection Entry
Side
Handle - Locking
Non-Locking
Outlet Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT

Description

Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.