MICROFLEX(R) N85, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue

  • Mfr # N85

  • Zoro # G305907650


product price:  $11.55
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
3.5 mil
Color
Blue
Disposable Glove Type
Food-Grade, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N85
Zoro #
G305907650
UPC #
00683438548551
Country of Origin
Multiple

Dimensions

Size
2XL
Palm Thickness
3.5 mil
Length
9 1/2 in
Finger Thickness
4.7 mil
Size - Numeric
11
Size- Alpha
2XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
MICROFLEX(R) N85
Sterile/Non-Sterile
Non-Sterile
Features
Ambidextrous
Standards
ASTM D6319, EN 420:2003 + A1:2009, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510 (k) Medical Examination Grade
Cuff Style
Beaded
Glove Treatments
Powder-Free
Texture Location
Fingers
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
Medical Glove Type
Exam
Texture
Grain
Anti-Static
Anti-Static Not Included
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, Medical-Grade, Features Ambidextrous, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 9 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.