
3/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free, PK6
Mfr # SWT-3/4-6PK
Zoro # G305968125
product price: $81.23
/pk 6, $13.54/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steal
Body Style
Inline
Ball Port Style
Full Port
Valve Structure
2-Piece
Connection Type
C x C Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWT-3/4-6PK
Zoro #
G305968125
UPC #
324090501521
Country of Origin
China
Dimensions
Overall Height
4
Details
Ball Material
Stainless Steal
Body Style
Inline
Ball Port Style
Full Port
Valve Structure
2-Piece
Connection Type
C x C Sweat
Item
Ball Valve
Body Material
Brass
Stem Type
Blowout Proof
Temp. Range
-20 to 300 Degrees
Handle Type
Lever
Handle Material
Steel with Corrosion Resistant Plating
Description
Replace those old & leaky water shut-off valves with the most practical ball valves by REVALVED! Whether you want to shut off water flow during renovations or servicing, cut off water supply to protect your pipes from freezing during cold winter days, looking to replace those valves of your potable water or hydronic water heating system, or if you just must temporarily stop the water flow at a specific point of your water lines. Our professional-grade brass water valves will have you covered. Push-to-connect design for no tool installation plumbing made easy! Expertly designed to help even the most amateur of us deal with everyday plumbing issues with ease and comfort, our shut-off water valves can be instantly installed with just a firm push. That’s all. Zero glue, soldering, clamping, or crimping needed. Featuring a carefully created leakproof construction, these water valves create a watertight seal for perfect connectivity without any messy leaks. Plumbing supplies that live up to your expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.