ELUXA SPEAKER

  • Mfr # ELSPKWC

  • Zoro # G305987690


product price:  $50.84
/ea

Key Features

Standards
UL Listed, ULC Listed
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
25 V, 70 V
Includes
Advanced Power Saving LED Technology, Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSPKWC
Zoro #
G305987690
UPC #
786697009631
Country of Origin
Romania

Dimensions

Height
6.25 in
Width
6.27 in
Diameter
1.5 in
Overall Width
1 1/2 in
Overall Height
6 1/4 in

Details

Item
Speaker
Standards
UL Listed, ULC Listed
Mounting
Ceiling
Indoor/Outdoor
Indoor
Voltage
25 V, 70 V
Includes
Advanced Power Saving LED Technology, Mounting Plate
Lens Color
Clear
Housing Color
White
Visual Indicator Type
No Visual Indicator
Features
Energy Efficient, High Fidelity Sound Output, Low-Profile Design, Special Lettering Available
Watts
5 W
Sound Pattern
Continuous
Housing Material
Plastic
Decibels
75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA
Lamp Type
LED
Color
White
Operating Temp.
32 Degrees to 122 Degrees F
Audible Alarm Type
Fire Alarm
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Lens Material
Lexan(R)
For Location
Indoor
Frequency Response - Maximum
8,000 Hz
Sensitivity
85 dBA
Compatible Input Voltage
25V, 70V
Includes Transformer
Transformer Included
Transformer Taps @ 70V
0.13 W, 0.25 W, 0.5 W, 1 W, 2 W
Transformer Taps @ 25V
0.13 W, 0.25 W, 0.5 W, 1 W, 2 W
Includes Mounting Hardware
Mounting Hardware Included
Power Style
Powered
Frequency Response - Minimum
300 Hz
Legend
FIRE

Description

Speaker, Includes Advanced Power Saving LED Technology, Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.