Mushroom Head, 30mm, Amber

  • Mfr # 52RB3H9

  • Zoro # G3064117


product price:  $37.79
/ea

Key Features

Color
Amber
Illuminated / Non-Illuminated
Illuminated
Connection Type
Screw-On
Basic Material
Metal
Operator Size
1.75 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52RB3H9
Zoro #
G3064117
UPC #
783087259867
Country of Origin
Mexico

Dimensions

Operator Size
1.75 in dia
Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
44 mm

Details

Item
Mushroom Head
Color
Amber
Illuminated / Non-Illuminated
Illuminated
Connection Type
Screw-On
Basic Material
Metal
For Use With
Push/Pull Push Buttons, Siemens Small 1-3/4 in Non-Illuminated
Head Material
Metal
NEMA Rating
1, 12, 3, 4
Standards
REACH, RoHS, WEEE (2012/19/EU)
IP Rating
IP66
Compatible with Series
52PM9, 52PP
Head Color
Amber
Compatible with Brand
Siemens
Compatible Operator Illumination
Illuminated
Head Style
Mushroom Head
NEMA Enclosure Rating
1, 12, 3, 4

Description

Mushroom Head, Operator Size 1.75 in dia, Color Amber, For Use With Push/Pull Push Buttons, Siemens Small 1-3/4 in Non-Illuminated, Size 30 mm, Basic Material Metal, Illuminated, Head Material Metal, Connection Type Screw-On, NEMA Rating 1, 12, 3, 4, IP Rating IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.