Tee, SS, Comp 1/8", FNPT 1/8", Comp 1/8"
- Mfr # N2606-02-02-02-SS
- Zoro # G306597560
product price:Â
$
22.89
/ea
Key Features
Specific Fitting Shape
Tee
Standards
A 213, ASTM A 269
Hex Size
7/16 in
Maximum Operating Pressure
8565 psi
Fitting Side B Connection Type
FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2606-02-02-02-SS
- Zoro #
- G306597560
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hex Size
- 7/16 in
- Fitting Side B Pipe Size
- 1/8 in
- Fitting Side A Tube Outer Diameter
- 1/8 in
- Overall Length
- 1 3/4 in
- Compatible Tube Wall Thickness
- 0.028 in
- Fitting Side B Tube Outer Diameter
- 1/8 in
- Fitting Side C Tube Outer Diameter
- 1/8 in
- Thread Size B
- 1/8-27
- Fitting Side 3 Tube Outer Diameter
- 1/8 in
- Thread Size 2
- 1/8"-27
- Fitting Side 1 Tube Outer Diameter
- 1/8 in
- Fitting Side 2 Pipe Size
- 1/8 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Compression Tee Fitting, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Compression, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Thread Size B 1/8-27, System of Measurement Imperial/Metric, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.