Zoro Homepage

0.75" Hole x No 13 Carbon Steel Expanded A36-Standard

  • Mfr # 22557_24_48

  • Zoro # G306626048


product price: $29.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Strand Thickness
0.09 in
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22557_24_48
Zoro #
G306626048
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.09 in
Strand Width
0.096 in
Trade Size
3/4 in-#13
Overall Thickness
0.205 in
Opening Size
0.75 in x 1.688 in
Long Way Diamond Size
2 in
Overall Width
24 in
Diamond Size
0.923 in x 2 in
Short Way Diamond Size
0.923 in
Overall Length
4 ft
Hole Diameter
0.75 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Open Area
76 %
Material Grade
A36
Fabrication
Hot Rolled
Shape
Rectangular
Machinability
72 %
Includes Material Certificate
No Certificates Included
Diamond Pattern
Raised
Mechanical Finish
Mill
Long Way of Opening
1.688 in
Appearance
Metallic
Short Way of Opening
0.75 in
Brinell Hardness
140
Rockwell Hardness
B84
Weight Per Area
6.56 lb/sq ft
System of Measurement
Inch
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.205 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.096 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.