Submersible Pressure Transmitter

  • Mfr # SL173SNCT42050FP20FW

  • Zoro # G306905372


product price:  $870.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Span
Output
4 to 20mA DC
Power Required
10 to 36V DC
Process Connection Type
NPT Conversion Adapter
Series
SL17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL173SNCT42050FP20FW
Zoro #
G306905372
UPC #
888065044333
Country of Origin
Germany

Dimensions

Sensor Length
6.37 in
Cable Length
50 ft
Overall Diameter
0.67 in
Measuring Depth
20 ft

Details

Item
Submersible Pressure Transmitter
Accuracy
+/-0.25% of Span
Output
4 to 20mA DC
Power Required
10 to 36V DC
Process Connection Type
NPT Conversion Adapter
Series
SL17
Standards
CE
Cable Coating
Polyurethane
Enclosure Rating
IP68; NEMA 6P
Maximum Pressure
20 ft wc
Minimum Operating Temperature
14 Degrees F
Weight
120 g
Electrical Protection
Yes
Maximum Operating Temperature
104 Degrees F
Stability
+/-0.25% of Span
Cable Material
Polyurethane
Nose Fitting
Threaded
NIST Traceable Certificate
Yes
Tip Design
Bullet Nose
Minimum Pressure
0 ft wc
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Input Voltage
10 to 36V DC
IP Rating
IP68
Pressure Measurement - Maximum
20 ft wc
Electrical Connection
Cable & Wire Leads
Pressure Measurement - Minimum
0 ft wc
Operating Temperature - Maximum
104 Degrees F
NEMA Enclosure Rating
6P
Operating Temperature - Minimum
14 Degrees F

Description

Submersible Pressure Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 20 ft wc, Accuracy +/-0.25 Percent of Span, Cable Length 50 ft, Cable Coating Polyurethane, Process Connection Type NPT Conversion Adapter, Sensor Length 6.37 in, Enclosure Rating IP68; NEMA 6P, Electrical Protection Yes, Power Required 10 to 36V DC, Series SL17, Cable Material Polyurethane, Maximum Operating Temperature 104 Degrees F, Measuring Depth 20 ft

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.