Plug Black-Coated Malleable Iron Pipe Fittings, 1" Pipe, Malleable Iron (Black-Coated)

  • Mfr # ZUSA-PF-16227

  • Zoro # G307031902


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Specific Fitting Shape
Plug
Pipe Fitting Material
Malleable Iron (Black-Coated)
Pipe Size (Fittings)
1"
Max. Pressure
150 psi
Overall Pipe Length
1-19/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-16227
Zoro #
G307031902
UPC #
193005241186
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Overall Pipe Length
1-19/64"

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Malleable Iron (Black-Coated)
Item
Black-Coated Malleable Iron Pipe Fittings
Max. Pressure
150 psi
Pipe Thread Type
NPT
Fitting Schedule/Class
Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.