Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Disinfecting Wipes, 110 ct, PK6

  • Mfr # 9340-06

  • Zoro # G307045961


product price: $81.49
/pk 6, $13.58/ea
Free Shipping & Returns

Key Features

Color
Colorless, Light Yellow
Sheet Size
10 in L x 7 in W
Container Type
Canister
Fragrance
Unscented
Primary Chemical
Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9340-06
Zoro #
G307045961
UPC #
10073852293347
Country of Origin
United States

Dimensions

Sheet Size
10 in L x 7 in W
Container Size
110 ct
Sheet Width
7 in
Sheet Length
10 in

Details

Item
Surface Disinfecting Wipes
Color
Colorless, Light Yellow
Container Type
Canister
Fragrance
Unscented
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectant
Application
Disinfecting
Cleaner Form
Wipes
Flash Point
33.5 Degrees C
Biodegradable
Yes
Targeted Pathogens
E-coli, H1N1, Herpes, HIV, Hepatitis B, Hepatitis C, Listeria, MRSA, Norovirus, Rotavirus, Salmonella
Wet Contact Time
Refer to Heathcare Technical Bulletin - attached
Features
Effective Against Sars-CoV-2 (Covid-19) in 30 Seconds
Standards
EPA Registered
VOC Content
Less Than25
Surfaces for Use On
Hard Nonporous, Electronic Devices, Medical Equipment

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Targeted Pathogens E. coli, H1N1, Herpes, HIV, Hepatitis B, Hepatitis C, Listeria, MRSA, Norovirus, Rotavirus, Salmonella, Wet Contact Time Refer to Heathcare Technical Bulletin - attached, Canister, Container Size 110 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 10 in L x 7 in W, Application Disinfecting, Fragrance Alcohol, Biodegradable Yes, Colorless, Light Yellow, Flash Point 92.3 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.