WashdownMotor, 2hp, 1740RPM, 56C, 115/230VAC

  • Mfr # 117179.00

  • Zoro # G307101346


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117179.00
Zoro #
G307101346
UPC #
691720108192
Country of Origin
United States

Dimensions

Overall Length
12 15/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,740 RPM
Motor Mounting Position
Horizontal
Usable @ 208V
Usable at 208V
Standards
CSA, UL
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Motor Application
General Purpose
Endshield Material
Stainless Steel
Hz
60 Hz
Nominal Efficiency
73 %
Weight
43 lb
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC
Motor Shaft Design
Keyed
Full Load Amps
24.8/12.4 A
Motor Bearings
Ball
Motor Mounting Type
C-Face
Ins. Class
F
Finish
Epoxy-Coated
Usable @ 200V
Not Usable at 200V
Duty Cycle
Intermittent
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 24.8/12.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.