CPVC Diaphragm Valve

  • Mfr # DAB2030FPK

  • Zoro # G307963555


product price:  $2,468.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Pipe Size
3/4 in
Connection
Flanged
Coefficient of Volume
115
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DAB2030FPK
Zoro #
G307963555
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Length
11 1/50 in
Nominal Valve Size
3 in
Overall Length
11.02 in
Handle Height
10.63 in

Details

Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Flanged
Coefficient of Volume
115
Body Material
CPVC
Max. Pressure
150 psi
Diaphragm Material
EPDM, PTFE
Seal Material
PTFE
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
115
Operating Temperature - Maximum
190 Degrees F
Diaphragm Valve Type
2-Way
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Handle Type
Wheel
Standards
ASTM D1784
For Media
Chemicals
Special Features
Position Indicator
Valve Series
DAB

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 115, Nominal Valve Size 3 in, Connection Type - Side 1 Flange, Connection Type - Side 2 Flange, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, PTFE, Seal Material PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 190 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material CPVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 11.02 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.