LED, 7.5 W, Stik, 2-Pin (G24d), PK4

  • Mfr # LED8BG24-O/835-4PK

  • Zoro # G307963708


product price:  $47.19
/pk 4, $11.80/ea

Key Features

Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
Stik
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED8BG24-O/835-4PK
Zoro #
G307963708
UPC #
662049524000
Country of Origin
China

Dimensions

Length
4 1/2 in
Bulb Manufacturers Warranty Length
2 yr
Overall Length
4 1/2 in
Bulb Dia.
1 1/2 in

Details

Item
Compact LED Bulb
Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
Stik
Bulb Housing
Polycarbonate
Color Temperature
3500K
Dimmable
No
Lumens
850 lm
Rated Life
20,000 hr
Light Technology
LED
Color Rendering Index
80
Shatter-Resistant
No
Light Distribution
Omnidirectional
Bulb Finish
Frosted
Rough Service
No
Bulb Beam Angle
120 Degrees
Bulb Designation
LED8BG24-O/835-4PK
Bulb Start Type
Line Voltage
Bulb Power Source
Direct Wired
Standards
cULus
For Enclosed Fixtures
Yes
Light Color
White
Bulb UL Type
Type B
Incandescent Wattage Equivalency
13 W
Dimming Type
No Dimming
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
104 Degrees F
Color Selectable
No

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.