This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800XH2
- Zoro #
- G308061656
- UPC #
- -
- Country of Origin
- United States
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- Natural
- Edge Shape
- Square
- Includes Mounting Hardware
- Yes
- Top Metal Material Gauge
- 12 ga
- Includes Stringer
- No
- Top Load Capacity
- 1,800 lb
- Top Material Finish
- Sealed
- Top Material
- Steel
- Compatible with Series
- G-THB
- Compatible Brand
- Tennsco
- Number of Legs Required
- 3
- Product Type
- Workbench Top
- For Location
- Indoor
- Compatible with Manufacturer Part Number
- Universal
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 1/2 in, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Sealed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 1,800 lb, Top Material Steel, Top Metal Material Gauge 12 ga, Compatible with Series G-THB, ESD Safe No, For Leg Depth 30 in, 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.