Extension Cord, Indoor, 1 Outlets, White, 9 ft

  • Mfr # VI567361

  • Zoro # G309834495


product price:  $26.59
/ea

Key Features

Location
Indoor
Jacket Color
White
Power Indicator
No
Cord Length
9 ft
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VI567361
Zoro #
G309834495
UPC #
723902273159
Country of Origin
China

Dimensions

Cord Length
9 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
1
Jacket Color
White
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.