24 in x 14 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 10Y739
Zoro # G3099111
product price:Â $2.99
/ea
Sold in multiples of 20 for $59.80
Key Features
Inside Width
14 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10Y739
Zoro #
G3099111
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
14 in
Inside Height
12 in
Wall Thickness
1/8 in
Outside Height
12 5/8 in
Outside Width
14 3/8 in
Outside Length
24 3/8 in
Inside LxWxH
24x14x12
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 14 in, Inside Height 12 in, 24x14x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 in, Outside Width 14 in, Outside Height 12 in, 24 3/8x14 3/8x12 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.