Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Diaphragm, Piston

  • Mfr # 8220G407

  • Zoro # G3101296


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8220G407
Zoro #
G3101296
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
2-7/8 in
Overall Height
4 in
Overall Width
2-27/32 in
Center Line Pipe Center Size
3-17/32 in
Orifice Diameter
3/4 in

Details

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Diaphragm, Piston
Operation Type
Pilot Operated
Seal Material
EPDM, PTFE
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Hot Water, 210 psi Light Oil, 50 psi Steam, Water
Operating Pressure Differential - Minimum
5 psi Hot Water, Steam
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Max. Fluid Temp. Hot Water
210 Degrees F
Valve Design
Diaphragm
Ambient Temp. Range
125 Degrees F
Coil Insulation Class
F
Body Material
Brass
Max. Fluid Temp. Steam
300 Degrees F
Coil Enclosure
Without Junction Box, Watertight
Standards
CSA, UL Listed
Application
Hot Water, Steam
Coefficient of Volume (Cv)
8.8
Operating Pressure Differential Water - Maximum
50 psi
Ambient Temperature - Maximum
140 Degrees F
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Includes Seal
Yes
Operating Pressure Differential Steam - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
50 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
6.1 W
Operating Pressure Differential Light Oil - Maximum
210 psi
Frequency
50 Hz, 60 Hz
Fluid Temperature - Maximum
300 Degrees F
Includes Coil
Yes
Ambient Temperature - Minimum
14 Degrees F
Thread Type
NPT
Operating Pressure Differential Hot Water - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
150 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm and Piston, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 8.8, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM/PTFE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.