Plug Adapter, 10-30R, 6-50P, 0 ft., Orange

  • Mfr # AD6501030

  • Zoro # G310374188


product price:  $70.15
/ea

Key Features

Receptacle Configuration
10-30R
Plug Configuration
6-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD6501030
Zoro #
G310374188
UPC #
819145023580
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
3.52 in
Depth
2.17 in

Details

Item
Plug Adapter
Receptacle Configuration
10-30R
Plug Configuration
6-50P
Color
Orange
Gauge/Conductor
10/3
Max. Amps
30 A
Watts
7500W
Number of Outlets
1
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals
Voltage
250V
Amps
30A
NEMA Connector
10-30
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Shape
Right Angle
Number of Female Connectors
1

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 6-50P to NEMA 10-30R. The NEMA 6-50P is a 50 Amp, 250 Volt, 3-prong male plug. The NEMA 10-30R is a 30 Amp, 3-prong dryer female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. This product is most often used with EV-Tesla charging.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.