Plug Adapter, 10-30R, 10-50P, 0 ft., Orange

  • Mfr # AD10501030

  • Zoro # G310374256


product price:  $62.39
/ea

Key Features

Receptacle Configuration
10-30R
Plug Configuration
10-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD10501030
Zoro #
G310374256
UPC #
819145023870
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
3.52 in
Depth
2.17 in

Details

Item
Plug Adapter
Receptacle Configuration
10-30R
Plug Configuration
10-50P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
Features
Nickel-Plated Pins & Terminals
Amps
30A
Max. Amps
30 A
Jacket Material
PVC
NEMA Connector
10-30
Voltage
250V
Watts
7500W
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Right Angle
Application
EV Charging, 3-Prong Dryer Adapter
Number of Female Connectors
1

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 10-50P to a NEMA 10-30R. The NEMA 10-50P is a 50 Amp, 250 Volt, 3-prong male plug. The NEMA 10-30R is a 30 Amp, 250 Volt, 3-prong dryer outlet, female connection. The product is heavy-duty and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.