5300 Chemical Resistant Gloves, Nitrile, 13 in L, 8 mil, Blue, L, 1 PR

  • Mfr # 5300L

  • Zoro # G3105070


product price:  $2.19
/pr
Sold in multiples of 12 for $26.28

Key Features

Color
Blue
Size
L
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5300L
Zoro #
G3105070
UPC #
045143530038
Country of Origin
Sri Lanka

Dimensions

Size
L
Glove Size
L
Glove Length
13 in
Glove Thickness
8 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Straight
Series
5300
Glove Texture
Diamond
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Resists
Abrasion, Chemicals, Oils
Application
Canning, Dairy, Food Processing, Cafeteria, Laboratory Technician, Janitorial
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
Silicone-Free
Wear-Indicating
Wear-Indicator Not Included
Anti-Static
Anti-Static Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Chlorinated/Non Chlorinated
Non-Chlorinated
EN ISO 374 Chemical Rating
Not Rated
Biodegradable
Non-Biodegradable
Triple Layer
Triple Layer Not Included
Glove Construction
Rubber
Touchscreen Compatible
Not Touchscreen Compatible
Glove Hand Style
Left and Right
Sterile/Non-Sterile
Non-Sterile
Dual Layer
Dual Layer Not Included
Brand and Series
MCR Safety 5300
Insulated
Not Insulated
Accelerator Free
Contains Accelerators
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 8 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size L, Color Blue, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.