5300 Chemical Resistant Gloves, Nitrile, 13 in L, 8 mil, Blue, M, 1 PR

  • Mfr # 5300M

  • Zoro # G3105089


product price:  $1.99
/pr
Sold in multiples of 12 for $23.88

Key Features

Color
Blue
Size
M
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5300M
Zoro #
G3105089
UPC #
045143530021
Country of Origin
Sri Lanka

Dimensions

Size
M
Glove Size
M
Glove Length
13 in
Glove Thickness
8 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Diamond
Series
5300
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Canning, Dairy, Food Processing, Cafeteria, Laboratory Technician, Janitorial
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Compatible
Not Touchscreen Compatible
Glove Hand Style
Left and Right
Silicone-Free
Silicone-Free
Glove Liner Material
Unlined
Wear-Indicating
Wear-Indicator Not Included
Sterile/Non-Sterile
Non-Sterile
Insulated
Not Insulated
Accelerator Free
Contains Accelerators
Brand and Series
MCR Safety 5300
Dual Layer
Dual Layer Not Included
Triple Layer
Triple Layer Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Not Rated
Chlorinated/Non Chlorinated
Non-Chlorinated
Anti-Static
Anti-Static Not Included
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 8 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size M, Color Blue, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.