Power Distribution Block, Open, 3 Pole, 175 A Copper, 600 V AC/DC

  • Mfr # BDBMCS1F3

  • Zoro # G3111696


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDBMCS1F3
Zoro #
G3111696
UPC #
781810676271
Country of Origin
United States

Dimensions

For Load Copper Wire Size - Maximum
2 AWG
For Load Copper Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
Overall Width
4.83 in
For Line Copper Wire Size - Maximum
2/0 AWG
Overall Length
6.1 in
Overall Depth
3.88 in
For Load Aluminum Wire Size - Maximum
2 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum; Copper
Housing Material
Nylon
Maximum Operating Temperature
194 Degrees F
Max. Amps
175 A
Standards
cULus Certified, RoHS Compliant
Housing Color
Natural
Number of Circuits
3
UL 94 Flammability Rating
V-0
Special Features
Provided Capability to Create as Many Poles as Required, Up to 30 Tap Conductor Accommodated
Application
VERSI-POLE Power Distribution Blocks are designed to provide modular solutions to power distribution applications.
Features
Insulated
Plated
Yes
Insulation
Y
Plating Type
Tin
Conductor Type
AL C Str-RunCU C Str-RunAL C Str-TapCU C Str-Tap
Rating - Minimum Voltage
600

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V, Mounting Type DIN-Rail, Surface, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.