Reducing Adapter Brass Reducing Adapter, 1/4 in Female NPTF X 1/8 in Male NPTF, 10 PK

  • Mfr # 6AYX6

  • Zoro # G3112636


product price:  $15.99
/pk 10, $1.60/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AYX6
Zoro #
G3112636
UPC #
190735931325
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Pipe Size (Fittings)
1/4" x 1/8"
Pipe Size
1/4" x 1/8"
Thread Size
1/4-18 x 1/8-27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Reducing Adapter
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Reducing Adapter
Standards
ASME, SAE
Basic Fitting Shape
Adapter
Max. Pressure
1200 psi
Color
Yellow
Fitting Side B Type
NPTF
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Class
Class 150
Includes Seal
No
Fitting Side A Type
NPTF
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
18

Description

Reducing Adapter, Brass, Class Class 150, 1/4 in, Female, NPTF, 18, 1/8 in, Male, NPTF, 18, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.