Shop ZORO SELECT

45 Degrees Street Elbow Brass Brass Class 125 Pipe Fittings, 1 1/4 in Female NPT X 1 1/4 in Male

  • Mfr # ZUSA-PF-10688
  • Zoro # G400424977

product price: 
$
93.49
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Application
Air, Gases, Oils, Potable Water
Color
Gold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-10688
Zoro #
G400424977
UPC #
193005117344
Country of Origin
Thailand
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Application
Air, Gases, Oils, Potable Water
Color
Gold
Fitting Side A Gender
Female
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 372
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Type
Threaded
Fitting Side B Gender
Male
Low Lead Compliance Level
Certified
Fitting Side B Pipe Threading
12
Maximum Operating Pressure
200 psi
Thread Sealant Type
PTFE
Class
Class 125
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
12
Finish/Coating
None
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Material Grade
C89833
Wire Color
Gold

Dimensions

Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1 1/4"-11.5
Fitting Thread Size A
1 1/4"-11.5
Overall Length
1 41/64 in
Wire Rope Length
1 41/64 in
Length
1 41/64 in

Description

45 Degrees Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 12, 1 1/4 In.-11.5, 1 1/4 in, Male, Threaded, 12, 1 1/4 In.-11.5, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.