2-1/2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # 06Q201N04212

  • Zoro # G3120555


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06Q201N04212
Zoro #
G3120555
UPC #
190735418291
Country of Origin
Multiple

Dimensions

Pipe Size
2 1/2 in
Overall Length
6.26 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Handle Length
8.78 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
PTFE
Stem Material
316 Stainless Steel
Handle Type
Lever
Ball Valve Product Group
Manual
Temp. Range
-25 Degrees to 450 Degrees F
Stem Type
Blowout Resistant
Standards
ASTM A351-ZF8M
Body Material
Stainless Steel
Max. Pressure
1,000 PSI CWP
Handle Material
PVC, Stainless Steel
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-25 Degrees F
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Color - Valve Handle
Yellow
Maximum Pressure - Steam
1,000 PSI
Connection Gender - Side 1
Female
Operating Temperature - Maximum
450 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.