
1.15 in Dial, MIP, Lower Location, Steel Case Material
Mfr # G61030
Zoro # G312109931
product price:Â $15.79
/eaKey Features
Accuracy
2%
Process Connection Location
Lower
Process Connection Type
MIP
Dial Size (In.)
1.15 in
Gauge Case Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G61030
Zoro #
G312109931
UPC #
717510610307
Country of Origin
China
Dimensions
Dial Size (In.)
1.15 in
Length
2.49 in
Details
Accuracy
2%
Process Connection Location
Lower
Process Connection Type
MIP
Gauge Case Material
Steel
Case Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.