Linen Cart, 600 lb Capac., 42" L

  • Mfr # G42-BBX-L4A-4ULN

  • Zoro # G312320336


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
4
Load Capacity
600 lb
Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G42-BBX-L4A-4ULN
Zoro #
G312320336
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
19 3/4 in
Overall Height
79 in
Handle Height
42 9/16 in
Caster Stem Length
1 2/5 in
Top Shelf Lip Height
1 1/8 in
Caster Wheel Width
1 27/100 in
Shelf Length
38 1/2 in
Adjustable Height Range
Not Adjustable
Caster Wheel Dia.
4 in
Compartment Width
16 1/2 in
Compartment Height
15 7/16 in
Shelf Lip Height
1 1/8 in
Caster Stem Diameter
11/25 in
Bottom Shelf Lip Height
1 1/8 in
Shelf Width
16 1/2 in
Compartment Length
38 1/2 in
Lip Height
1 1/8 in
Top Shelf Height
79 in
Caster Diameter
4 in
Compartment Height - Maximum
15 1/2 in

Details

Number of Compartments
4
Load Capacity
600 lb
Color
Blue
Item
Linen Cart
Caster Configuration
(4) Swivel
Includes
Cover
Caster Material
Polyurethane
Capacity per Shelf
150 lb
Assembled/Unassembled
Unassembled
Includes Electrical Outlets
No
Shelf Material
ABS Plastic
Caster Frame Material
PVC
Caster Wheel Tread Pattern
Smooth
Leg Color
White
Caster Stem Type
Friction Ring
Electrical Included
No
Shelf Color
White
Handle Material
PVC
Cleanroom
No
Handle Type
Flat
Caster Brake Type
Foot Pedal Brake
Caster Mounting Type
Stem
Distance Between Shelves
15 1/2 in
Caster Wheel Type
(4) Swivel; (2) With Brake
Number of Shelves
4
Caster Wheel/Tread Material
Polyurethane
Leg Material
PVC
Removable Shelf Liner
No
Caster/Wheel Configuration
(4) Swivel
Number of Drawers
0
Lip Style
4-Sided Lipped
Post Material
PVC
Caster/Wheel Mounting Location
Corner
Convertible
No
Includes Handle
Handle Included
Frame Material
PVC
Number of Compartments - Maximum
4
Weight Capacity
150 lb
Surface Material
Vinyl

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.