Hamper, 100 lb Capac., 36 3/4" L

  • Mfr # G02-CCXCHBK

  • Zoro # G312320848


product price:  $787.99
/ea
Free Shipping & Returns

Key Features

Color
Canvas
Overall Length
36 3/4 in
Overall Width
19 1/4 in
Overall Height
27 5/8 in
Total Volume
5.1 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G02-CCXCHBK
Zoro #
G312320848
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 3/4 in
Overall Width
19 1/4 in
Overall Height
27 5/8 in
Bag Width
19 1/4 in
Bag Height
23 1/2 in
Bag Length
36 3/4 in

Details

Item
Hamper
Color
Canvas
Total Volume
5.1 cu ft
Shape
Rectangle
Includes
Stand
Number of Bags Included
2
Assembly
Partially Assembled
Bag Color
Canvas
Bag Style
Removable Bag
Legend
Laundry,recycling,towels, sports equipment,sheets,
Bag Material
Canvas
Compatible with Manufacturer Model Number
G01-CCX-HBN
Bag Volume
5.1 cu ft
Frame Material
Nickel Chrome
Bag Closure
Open
Number of Bag Receptacles
2
Frame Color
Silver
Includes Lid
No Lid
Weight Capacity
100 lb
Product Type
Hamper
Compatible Manufacturer Part Number
G01-CCX-HBN
Compatible with Mfr. Model No.
G01-CCX-HBN
For Use with Mfr Model Number
G01-CCX-HBN
Compatible Manufacturer Model Number
G01-CCX-HBN
For Use With Mfr. Model Number
G01-CCX-HBN
Compatible with Manufacturer Model No.
G01-CCX-HBN
Compatible Pump Manufacturer Part Number
G01-CCX-HBN
Compatible Mfr. Model Number
G01-CCX-HBN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.