Global Brands 234477 40 oz. ORG Mech Detergent
- Mfr # 234477
- Zoro # G803929789
product price:Â
$
54.35
/ea
Key Features
Cleaner Container Size
40 oz
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 234477
- Zoro #
- G803929789
- UPC #
- 686226223401
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 40 oz
Details
- Item
- Mech Detergent
- Color
- Orange
Description
Features
- Removes and helps repel automotive stains and soils
- Eliminates fuel, oil, and exhaust odors
- Pretreat stained area by pouring a small amount of detergent directly
- Keeps washer clean of grease and oil
- Size - 40 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.