Digital Multimeter, 600 V Max DC, 60 mV Max AC, TRMS, 6,000 Instrument Counts, LCD

  • Mfr # MM520

  • Zoro # G312469790


product price:  $66.15
/ea

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AA Batteries, Pouch Case, Temperature Probe, Test Leads
Standards
CE, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM520
Zoro #
G312469790
UPC #
614395002961
Country of Origin
China

Dimensions

Overall Width
3.2 in
Depth
1.9 in
Manufacturers Warranty Length
1 yr
Battery Size
AA
Overall Height
6.9 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AA Batteries, Pouch Case, Temperature Probe, Test Leads
Standards
CE, RoHS
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
Basic DC Current Accuracy
+/-0.7%
Capacitance Measurement Resolution
1 pF
Minimum Resistance Measurement
600 ohm
Minimum Temperature Measurement
-40 Degrees F
Bluetooth Compatible
No
Removable Screen
No
DC Voltage Measurement Resolution
0.01 mV
AC Current Measurement Resolution
0.1 uA
Temperature Measurement Accuracy
+/-5
Maximum Frequency Measurement
10 MHz
Maximum Storage Temperature
104 Degrees F
Minimum Storage Temperature
14 Degrees F
Maximum Resistance Measurement
60 megaohm
Intrinsically Safe
No
Battery Access
Yes
Resistance Measurement Resolution
0.1 ohm
Waterproof
No
AC Response Calculation
TRMS
Minimum Operating Temperature
32 Degrees F
Battery Voltage
1.5V
Maximum Capacitance Measurement
100 mF
Basic AC Voltage Accuracy
+/-0.7%
Minimum AC Current Measurement
600 uA
Weight
12.3 oz
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
Current Leakage Testing
No
Resistance Measurement Accuracy
+/-1.0% +2 digits
Fuse Access
Yes
Batteries Included
Yes
Maximum DC Current Measurement
10 A
Calibration Certificate Included
No
Minimum DC Current Measurement
600 uA
Minimum AC Voltage Measurement
60 mV
Maximum AC Current Measurement
10 A
Basic DC Voltage Accuracy
+/-0.7%
Frequency Measurement Accuracy
+/-0.1% +4 digits
Minimum Frequency Measurement
9.999 Hz
DC Current Measurement Resolution
0.1 uA
Minimum DC Voltage Measurement
60 mV
AC Voltage Measurement Resolution
0.01 mV
Basic AC Current Accuracy
+/-0.7%
Maximum AC Voltage Measurement
600 V
Maximum Temperature Measurement
1,832 Degrees F
Instrument Safety Rating
CAT III 600V
Thermal Imaging
No
Maximum DC Voltage Measurement
600 V
Duty Cycle
0.1 to 99.9%
Minimum Capacitance Measurement
9.999 nF
Temperature Measurement Resolution
1 Degrees F
Capacitance Measurement Accuracy
+/-4.0% +10 digits
Dustproof
No
IP Rating
IP54
Frequency Measurement Resolution
0.001 Hz

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.7 Percent, Basic DC Voltage Accuracy +/-0.7 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.7 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.