Alert Siren

  • Mfr # STI-SA5600-G

  • Zoro # G312485394


product price:  $53.59
/ea

Key Features

Housing Material
Polycarbonate
Standards
CA, CE
Features
Combination of Siren and Flashing LEDs, Continuous Light Option, Helps Stop Unauthorized use of Important Devices, Manufactured of High Impact Resistant Polycarbonate to Withstand Abuse, Strobe Only or Sounder Only Control
Housing Color
Green
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STI-SA5600-G
Zoro #
G312485394
UPC #
662950014331
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2 3/32 in
Overall Width
3 7/32 in
Overall Length
4 13/16 in

Details

Item
Alert Siren
Housing Material
Polycarbonate
Voltage
12 to 24V DC
Standards
CA, CE
Lens Color
Green
Features
Combination of Siren and Flashing LEDs, Continuous Light Option, Helps Stop Unauthorized use of Important Devices, Manufactured of High Impact Resistant Polycarbonate to Withstand Abuse, Strobe Only or Sounder Only Control
Housing Color
Green
Lens Material
Polycarbonate
Power Source
Wire
Alarm Volume @ 10 ft - Maximum
85 dB
Includes Batteries
No Batteries
Brightness Selection
Fixed Brightness
Alarm Volume @ 1 m - Maximum
105 dB
Control Protocol
Direct Wire
Number of Sound Patterns
8
Operating Temperature - Minimum
-4 Degrees F
Operating Current
504 mA
Connection Type
Wire Leads
Volume Selection
Selectable Volume
Alarm Volume @ 1 m - Minimum
85 dB
IP Rating
IP54
Lens Shape
Bar
Light Operating Mode
Strobe
Mounting Style
Flush Mount
Sound Style
Siren
Light Source
LED
Operating Temperature - Maximum
140 Degrees F
Operating Voltage
12 to 24V DC

Description

Alert Siren

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.