4" Welded SS Blind Flange

  • Mfr # 4381000080

  • Zoro # G3135693


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381000080
Zoro #
G3135693
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Outside Dia.
9"
Pipe Size
4"
Pipe Size (Fittings)
4"
Flange Outside Diameter
9 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Blind Flange
Pipe Fitting Connection Type
Welded
Specific Pipe Fitting Shape
Blind Flange
Standards
ASME B16.5, ASTM A182
Temp. Range
-60 Degrees to 450 Degrees F
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Class 150
Number of Holes
8
Max. Pressure
150 psi
Class
Class 150
Maximum Operating Pressure
150 psi
Color
Silver
Connection Surface
Raised Face
Material Grade
304
Number of Bolt Holes
8
Type
Class 150

Description

The ZORO SELECT - 4381000080 is a stainless steel blind flange designed to close off the end of a 4-inch pipe or pressure vessel opening with a gasketed seal when installed with compatible gaskets and bolts. It is constructed from 304 stainless steel and conforms to ANSI B16.5 and ASTM A182 standards. This flange features a raised face connection surface and is intended to be welded to the pipe. Rated for a maximum operating pressure of 150 psi and a temperature range from -60 Degrees to 450 Degrees F, it is suitable for use in Class 150 pressure systems. The blind flange is constructed from 304 stainless steel; corrosion resistance is inherent to the material properties of 304 stainless steel and provides access for maintenance or pressure testing when removed. Key Features:

  • Material: 304 Stainless Steel
  • Nominal Pipe Size: 4 in
  • Flange Outside Diameter: 9 in
  • Number of Bolt Holes: 8
  • Connection Type: Welded
  • Connection Surface: Raised Face
  • Pressure Class: Class 150 (150 psi max operating pressure)
  • Temperature Range: -60 Degrees to 450 Degrees F
  • Compliance: ANSI B16.5, ASTM A182 standards
  • Type: Blind Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.