
Flat Washer, For Screw Size 1/4 in Zinc Yellow Finish, 100 PK
Mfr # 25UNT8Y-100
Zoro # G314449929
product price:Â $17.35
/pk 100, $0.17/eaKey Features
Finish
Zinc Yellow
For Screw Size
1/4 in
Outside Diameter
0.734 in
Minimum Thickness
0.065 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25UNT8Y-100
Zoro #
G314449929
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1/4 in
Outside Diameter
0.734 in
Minimum Thickness
0.065 in
Inside Diameter
0.312 in
Details
Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.