2" Slip PVC Full Flow Check Valve

  • Mfr # 30-0021

  • Zoro # G3150472


product price:  $45.99
/ea

Key Features

Pipe Size
2"
Connection Type
Slip x Slip
Connection
Slip x Slip
Body Material
PVC
Standards
BOCA (P.604.2)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30-0021
Zoro #
G3150472
UPC #
053514029562
Country of Origin
United States

Dimensions

Pipe Size
2"
Size
2"
Pipe or Tube Size - Check Valves
2 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Slip x Slip
Connection
Slip x Slip
Body Material
PVC
Item
Full Flow Check Valve
Standards
BOCA (P.604.2)
Flow Design
Single
Full Flow - Valves
Yes
Max. Pressure
25 psi
Seal Material - Check Valves
Neoprene
Material of Construction
PVC
Mounting Position
Vertical or Horizontal
Connection Type - Check Valves
Clamp x Clamp
Flow
Not Rated
Seat Material - Check Valves
PVC
Max. Temp. - Valves
130 Degrees F
Application - Valves
Pumps
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
4.3 psi @ 130 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Sub-Category
PVC
Mechanism and Body Design
Inline Swing
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
4.30 psi @ 130 Degrees F
Body Material - Valves
PVC
Cracking Pressure
1 psi
Seal Material
Neoprene
Seat Material
PVC
Mounting Orientation
Horizontal, Vertical
Type
Full Flow
Connection Type - Side 1
Clamp
Coefficient of Volume (Cv)
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Maximum
130 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
Clamp
Check Mechanism
Swing
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
4.3 psi
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
PVC
For Media
Pumps
Operating Temperature - Minimum
75 Degrees F
Valve Body Style
Inline
Silent Check
Standard
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Clamp x Clamp, Mounting Orientation Horizontal, Vertical, Seal Material Neoprene, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 4.30 psi @ 130 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Full Flow - Valves Yes, Application - Valves Pumps, Standards BOCA (P.604.2)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.