Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # MAX3-D52.H17

  • Zoro # G315271628


product price:  $35.55
/ea

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
MAX3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX3-D52.H17
Zoro #
G315271628
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Case Diameter
68 in
Case Depth
30 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
MAX3
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
Copper Alloy
Includes
Vent Plug
Standards
EN-837
Process Connection Gender
Male
Dial Color
White
Pointer Color
Black
Pressure Range Type
Vacuum
Sensor Material
Copper Alloy
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
No Enclosure
IP Rating
IP65
Secondary Scale Units
bar
Case Liquid
Glycerin
Accuracy Grade
EN-837
Dial Face Material
Aluminum
Bezel Gasket Material
Elastomer
Field Fillable
No
Primary Scale Pressure Measurement - Maximum
30 psi
Compatible with Series
MAX3
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
Universal
Pressure Gauge Type
Industrial Pressure Gauge
Process Media Temperature - Maximum
140 Degrees F
Scale Type
Single
Includes Calibration Certificate
No
Non-Sparking
Yes
Pointer Material
Aluminum

Description

Pressure Gauge, Accuracy +/-1.60 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade EN-837, Series MAX3, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products