IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # LC1D126BD

  • Zoro # G3156417


product price:  $164.99
/ea
Sold in multiples of 16 for $2,639.84
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
25 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D126BD
Zoro #
G3156417
UPC #
785901806615
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
95 mm
Overall Width
45 mm
Overall Height
77 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
25 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, CSA, CCC, GL, UL, RINA, BV, GOST, LROS, DNV, UKCA, THIEC 60068-2-30
HP @ 3 Phase - 575V
10 hp
Series
LC1D
Rated Breaking Capacity
250 A @ 440V
Operating Speed
3600 cycles per hr
Switching Voltage
17 V (Signalling Circuit)
Mechanical Durability
30 Mcycles
Overvoltage Category
CAT III
Impedance
2.5 mOhm
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Max. Operating Watts
3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3), 7.5 kW (at 500V AC 50/60 Hz AC-3), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 3.7 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3e), 7.5 kW (at 500V AC 50/60 Hz AC-3e), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Rated Insulation Volts
600/690V
Electrical Durability
2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (12 A, AC-3e, Less than 440 V)
Rated Short-Time Withstand Current
105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Non-Overlap Time
1.5 ms
Impulse Withstand Voltage
6 kV
Signalling Circuit Frequency
25 to 400 Hz
Operating Time
53.55 to 72.45 ms (Closing), 16 to 24 ms (Opening)
Fire Rating
UL 94 V1
IP Rating
IP20
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Includes Protective Cover
Yes
Net Weight
0.485 kg
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Application
Motor Control, Resistive Load
Tightening Torque
1.7 Nm
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Features
With Integral Suppression Device
Horsepower @ Three Phase - 240V AC
3 hp
Full Load Current - Inductive
12:00 AM
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Full Load Current - Resistive
25 A
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Conventional Free Air Thermal Current
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC, 300V DC

Description

IEC Magnetic Contactor from Schneider Electric. It is a 3-pole, non-reversing device with a 24 V DC coil and auxiliary contacts in the 1NC/1NO configuration. Suitable for use in motor control and resistive load applications within specified parameters. Compatible with standard mounting methods (plate or rail). Equipped with screw terminals / compatible with screw terminal connections.

Series: LC1D; Item: IEC Magnetic Contactor

  • Poles: 3
  • Coil voltage: 24 V DC
  • Auxiliary contact form: 1NC/1NO
  • Reversing capability: Non-Reversing
  • Application: Motor Control, Resistive Load
  • Mounting: Compatible with standard mounting methods (plate or rail)
  • Electrical connection: Equipped with screw terminals / compatible with screw terminal connections
  • Dimensions: 45 mm W x 77 mm H x 95 mm D
  • Weight: 0.485 kg
  • IP rating: IP20
  • Rated voltage: 690 V AC, 300 V DC
  • Fire rating: UL 94 V1 classification
  • Non-overlap time: Has a specified non-overlap time of approximately 1.5 ms under test conditions
  • Standards: EN 60947-4-1, EN 60947-5-1, UL 508
  • Shock resistance: 15 G (Closed), 10 G (Open)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.