Acid/Corrosive Storage Cabinet, 30 Gallon, 1 Shelves, 43 in W x 44 in H x 18 in D, Blue

  • Mfr # C130

  • Zoro # G316045846


product price:  $1,299.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Storage Capacity
30 Gallon
Number of Shelves
1
Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C130
Zoro #
G316045846
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in

Details

Item
Acid/Corrosive Storage Cabinet
Storage Capacity
30 Gallon
Number of Shelves
1
Color
Blue
Standards
FM Approved, OSHA Approved, NFPA Approved
Door Type
Self-Latch Standard 2-Door

Description

The leak tight sump and shelves of the cabinet are equipped with removable corrosive-resistant polyethylene trays to contain accidental spills. Acid Cabinets are finished in corrosive-resistant blue urethane paint. Large warning label reads: CAUTION CORROSIVES. Or choose your own special message or wording.Cabinet by itself is not recommended for the storage of Nitric or Sulfuric Acids unless used in conjunction with PE3045 Polyethylene Cabinet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.