Locking Plug, L14-30P, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # L1430P

  • Zoro # G3161621


product price:  $54.54
/ea

Key Features

NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1430P
Zoro #
G3161621
UPC #
-
Country of Origin
China

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in

Details

Item
Locking Plug
NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
CSA, Green), Terminals identified in accordance with UL 498 (Brass, UL listed, White
Resistance Properties
Moisture Resistance
IP Rating
IP20
Flammability
HB or Better per UL 94 or CSA 22.2 No. 17
Body Material
Supertough Nylon

Description

Lkg Plg 30A 125/250V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.