Pump, Oil, 16 G, 5:1

  • Mfr # LM2305A-31-B

  • Zoro # G3164551


product price:  $1,056.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty High Flow
Air Motor Size (In.)
3
Pump Ratio
5:1
Container Size
16 gal.
Working Flow Max. (GPM)
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LM2305A-31-B
Zoro #
G3164551
UPC #
-
Country of Origin
India

Dimensions

Air Motor Size (In.)
3
Container Size
16 gal.
Air Inlet Size
1/4 FNPT
For Container Size
16 gal
Container Size Included
Not Included - 16 Gallon Drum
Bung Connection Dia.
2 in
Suction Tube Length
30 in

Details

Item
Air Operated Drum Pump
Type
Heavy Duty High Flow
Pump Ratio
5:1
Working Flow Max. (GPM)
6
Max. Output
6 gpm
Air Inlet (In.)
1/4
Fluid In/Out NPT (F)
1-1/2-1/2
Fluid Outlet Thread (In.)
1/2 FNPT
Fluid Inlet Thread (In.)
1-1/2 FNPT
Includes
Bung Adapter
Outlet Pressure Max. (PSI)
750
Max. Air Inlet PSI
150
Includes Nozzle
No
Power Source
Air
Includes Discharge Hose
No
For Media Type
Hydraulic Oils (Petroleum), Motor Oil
Compatible Chemicals
Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
Metered
No
Not Recommended Chemicals
For Container Type
Drum
Includes Spout
No
Includes Suction Tube
Yes
Max. Flow Rate
4.3 gpm
Max. Outlet Pressure
750 psi
Grease
NT
Gear Lube
NT
Discharge Connection Type
NPTF
Min. Air Pressure
0 psi
Includes Bung Adapter
Yes
Air Consumption
28 cfm
Housing Material - Pumps
Carbon Steel
Max. Oil Flow
4.3 gpm
Ratio
5:1
Max. Air Pressure
150 psi
Max. Viscosity
2,000 cps

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Discharge Connection Type NPTF, Bung Connection Dia. 2 in, Air Consumption 28 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Max. Viscosity 2,000 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.