Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft

  • Mfr # TCWR-1007

  • Zoro # G3164883


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Wire Type
Type K
Wire Length
250 ft
Conductor Design
Solid
Insulation Material
Fiberglass
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCWR-1007
Zoro #
G3164883
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
250 ft
Wire Size
20 AWG
Length
250 ft
Length - Wire and Cable
250 ft.
Wire Size - Wire and Cable
20 AWG
Wire Size (Wire and Cable)
20 AWG
Length (Wire and Cable)
250 ft.
Length (Straight Wireway)
250 ft
Overall Length
250 ft
Conductor Size
20 AWG

Details

Item
Thermocouple Wire
Wire Type
Type K
Conductor Design
Solid
Insulation Material
Fiberglass
Jacket Color
Brown
Number of Conductors
2
Wire Type - Wire and Cable
K
Ambient Temp. Limits
900 Degrees F
Termination Type - Wire and Cable
None
Wire and Cable Item
Thermocouple Wire
Color Code
Yellow Positive/Red Negative
Termination Type
None
Solid / Stranded
Solid
Insulation Material - Wire and Cable
Fiberglass
Insulation
Fiberglass
Termination Type (Wire and Cable)
None
Standards
ANSI MC96.1, ASTM E230
Trade Designation
K
Conductor Material
Chromel/Alumel
Thermocouple Type
Type K
Conductor Insulation Color
Red, Yellow
Conductor Insulation Material
Fiberglass
Packaging
Spool
Number of Strands
1
Temperature Rating - Maximum Dry
900 Degrees F

Description

Thermocouple Wire, Wire Type Type K, Wire Size 20 AWG, Wire Length 250 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.