Power Distribution Block 1 Pole, 30 A, 600 V, 10 AWG

  • Mfr # 9080FB1611CC

  • Zoro # G3165821


product price:  $13.55
/ea

Key Features

Connection Type
Screw Clamp
Maximum Voltage
600 V
Number of Poles
1
Current
30 A
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080FB1611CC
Zoro #
G3165821
UPC #
785901097198
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
10 AWG
Overall Width
0.85 in
Overall Length
0.4375 in
Fuse Size
0.4063 x 1.5 in
Overall Depth
1.29 in

Details

Item
Power Distribution Block
Connection Type
Screw Clamp
Maximum Voltage
600 V
Number of Poles
1
Current
30 A
Housing Material
Thermoplastic
Standards
UL recognized E40747 CCN IZLT2, CSA file 70360 class 6225 01, CE
[Ue] Rated Operational Voltage
<= 600 V AC/DC
Ambient Air Temperature For Operation
-40-257°F
Fuse Type
CC
Range of Product
9080FB
Electrical Connection
pressure wire clamp
[Ics] Rated Service Breaking Capacity
200 kA UL 512

Description

Terminal Block Fuseholder 600V 30A Tfb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.