1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve

  • Mfr # 79055

  • Zoro # G3171086


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Press x Press
Connection
P x P
Body Material
Bronze
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79055
Zoro #
G3171086
UPC #
691514790558
Country of Origin
Germany

Dimensions

Pipe Size
1 1/2"
Length
2"
Pipe or Tube Size - Check Valves
1 1/2 in
Size
1 1/2"
Overall Length
4.92 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Connection Type
Press x Press
Connection
P x P
Body Material
Bronze
Flow Design
Single
Min. Temp. - Valves
0 Degrees F
Max. Water Pressure - Valves
200 psi @ 200 Degrees F
Seal Material
EPDM
Standards
Conforms to MSS SP-80
Item - Check Valves
Check Valve
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Max. Temp. - Valves
200 Degrees F
Application - Valves
General Purpose
Material of Construction
Bronze
Item
Check Valve
Sub-Category
Bronze
Mechanism and Body Design
Inline Spring
Body Material - Valves
Bronze
Max. Water Pressure
200 psi
Cracking Pressure - Check Valves
0.5 psi
Full Flow - Valves
No
Max. Pressure
200 psi
Max. Steam Pressure - Valves
Not Rated
Spring Material - Check Valves
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
Press x Press
Cracking Pressure
0.5 psi
Seal Material - Check Valves
EPDM
Spring Material
Stainless Steel
Flow
138 gpm
Temp. Range
0 Degrees F to 250 Degrees F
Mounting Orientation
Horizontal, Vertical
Features
Smart Connect
Silent Check
Silent
For Media
Potable Water
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 2
Press
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
0 Degrees F
Check Mechanism Material
Stainless Steel
Valve Body Style
Inline
Connection Type - Side 1
Press
Vacuum Service Rating
Not Rated
Valve Series
2974ZL

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi @ 200 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Full Flow - Valves No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.