Globe Valve, Class 125, 2-1/2 In.

  • Mfr # 502 2 1/2

  • Zoro # G3177221


product price:  $615.18
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
2 1/2"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502 2 1/2
Zoro #
G3177221
UPC #
697988580596
Country of Origin
United States

Dimensions

Pipe Size - Valves
2 1/2"
Pipe Size
2 1/2"
Inlet to Outlet Length
5-3/4"
Inlet to Outlet Length - Valves
5 3/4 in
Connection Size - Side 1
2 1/2 in
Overall Length
5.75 in
Handle Diameter
4.75 in
Handle Height
8.63 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Item
Globe Valve
Max. Air Pressure
Not Rated
Wedge Material
Bronze
Connection Type
FNPT
Standards
ASTM B505, ASTM B62, MSS SP-80
Seal Material
Bronze
Handle Material
Iron
Handle Type
Wheel
Max. Steam Pressure
125 psi
Top of Handle to Inlet Center - Valves
8 5/8 in
Max. Fluid Pressure - Valves
200 psi
Body Material
Bronze
Bonnet Style
Screw-In
Class
Class 125
Valve Stem Type
Rising
Stem Material
Brass
Max. Fluid Temp.
406 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Top of Handle to Inlet Center
8-5/8"
Max. Water Pressure
200 psi
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Globe Valve Type
Z-Body
Disc Material
Bronze
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Operating Temperature - Maximum
406 Degrees F
Bonnet Material
Bronze
Coefficient of Volume (Cv)
70
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
Operating Temperature - Minimum
-20 Degrees F
Seat Material
Bronze
Connection Type - Side 1
NPT
Maximum Pressure - Operating
200 psi
For Media
Gas, Oil, Steam, Water
Valve Series
502

Description

Globe Valve, Pipe Size - Valves 2 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 5 3/4 in, Top of Handle to Inlet Center - Valves 8 5/8 in, Valve Class Class 125, Stem Material Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.